






€52.14/ pieceexcl. VAT
€63.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 34.5 kN |
Static load rating | 27.5 kN |
Reference speed | 16000 rpm |
Limiting speed | 19000 rpm |
Number of rows | Single row |
€48.75/ pieceexcl. VAT
€58.99incl. VAT
Estimated delivery date - 10/11/2026