






€237.74/ pieceexcl. VAT
€287.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 208 kN |
Static load rating | 220 kN |
Reference speed | 4500 rpm |
Limiting speed | 5000 rpm |
Number of rows | Single row |
€239.52/ pieceexcl. VAT
€289.82incl. VAT
Estimated delivery date - 10/11/2026