






€267.87/ pieceexcl. VAT
€324.12incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Steel |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 208 kN |
Static load rating | 220 kN |
Reference speed | 4500 rpm |
Limiting speed | 5000 rpm |
Number of rows | Single row |