

€213.55/ pieceexcl. VAT
€258.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 190 kN |
Static load rating | 200 kN |
Reference speed | 4800 rpm |
Limiting speed | 5300 rpm |
Number of rows | Single row |
€204.41/ pieceexcl. VAT
€247.34incl. VAT
Estimated delivery date - 10/11/2026