






€199.84/ pieceexcl. VAT
€241.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Steel |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 150 kN |
Static load rating | 156 kN |
Reference speed | 5600 rpm |
Limiting speed | 6000 rpm |
Number of rows | Single row |