






€154.33/ pieceexcl. VAT
€186.74incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 137 kN |
Static load rating | 137 kN |
Reference speed | 6000 rpm |
Limiting speed | 6300 rpm |
Number of rows | Single row |
€141.18/ pieceexcl. VAT
€170.83incl. VAT
Estimated delivery date - 10/11/2026