

€180.39/ pieceexcl. VAT
€218.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Steel |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 24 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 137 kN |
Static load rating | 137 kN |
Reference speed | 6000 rpm |
Limiting speed | 6300 rpm |
Number of rows | Single row |