

€112.61/ pieceexcl. VAT
€136.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 108 kN |
Static load rating | 102 kN |
Reference speed | 6700 rpm |
Limiting speed | 7500 rpm |
Number of rows | Single row |
€116.60/ pieceexcl. VAT
€141.09incl. VAT
Estimated delivery date - 10/11/2026