






€45.89/ pieceexcl. VAT
€55.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 32.5 kN |
Static load rating | 27 kN |
Reference speed | 14000 rpm |
Limiting speed | 16000 rpm |
Number of rows | Single row |
€41.94/ pieceexcl. VAT
€50.75incl. VAT
Estimated delivery date - 11/11/2026€161.50/ pieceexcl. VAT
€195.42incl. VAT
Estimated delivery date - 10/11/2026