






€39.20/ pieceexcl. VAT
€47.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 17.2 kN |
Static load rating | 14.3 kN |
Reference speed | 19000 rpm |
Limiting speed | 22000 rpm |
Number of rows | Single row |
€36.88/ pieceexcl. VAT
€44.62incl. VAT
Estimated delivery date - 10/11/2026