






€159.21/ pieceexcl. VAT
€192.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Cage material | Plastic |
Inner Diameter | 45 mm |
Outer Diameter | 75 mm |
Width | 16 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 44.6 kN |
Static load rating | 52 kN |
Reference speed | 11000 rpm |
Limiting speed | 11000 rpm |
Number of rows | Single row |