






€64.62/ pieceexcl. VAT
€78.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | N |
Cage material | Plastic |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 28.5 kN |
Static load rating | 22 kN |
Reference speed | 17000 rpm |
Limiting speed | 19000 rpm |
Number of rows | Single row |
€58.09/ pieceexcl. VAT
€70.29incl. VAT
Estimated delivery date - 10/11/2026