

€108.88/ pieceexcl. VAT
€131.74incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | B1CB |
Cage material | Steel |
Inner Diameter | 35 mm |
Outer Diameter | 86.6 mm |
Width | 21 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |