

€1,033.39/ pieceexcl. VAT
€1,250.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LNNU |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 225 mm |
Width | 80 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Double row |