

€1,357.34/ pieceexcl. VAT
€1,642.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NU |
Type | Single Row Cylindrical Roller Bearing |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 73 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 670 kN |
Static load rating | 735 kN |
Reference speed | 3200 rpm |
Limiting speed | 6000 rpm |
Fatigue load limit | 85 kN |
Weight | 29.1 kg |
B | 73 mm |
d | 100 mm |
D | 215 mm |
D1 | 181.95 mm |
F | 127.5 mm |
r | 3 mm |
Number of rows | Single row |