

€944.10/ pieceexcl. VAT
€1,142.36incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Type | Single Row Cylindrical Roller Bearing |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 455 kN |
Static load rating | 490 kN |
Reference speed | 4000 rpm |
Limiting speed | 7000 rpm |
Fatigue load limit | 60 kN |
Weight | 7.61 kg |
B | 60 mm |
d | 85 mm |
D | 180 mm |
d1 | 117 mm |
D1 | 152.2 mm |
F | 108 mm |
Number of rows | Single row |