

€488.13/ pieceexcl. VAT
€590.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NJ |
Type | Single Row Cylindrical Roller Bearing |
Cage material | Brass |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 51 mm |
Internal clearance | C4 |
With sealing | No |
Dynamic load rating | 315 kN |
Static load rating | 325 kN |
Weight | 4.49 kg |
B | 51 mm |
d | 70 mm |
D | 150 mm |
Number of rows | Single row |