SKF

SKF Cyl. bearing NCF 2934 CV/C3

  • ERIKS:24200425
  • Manufacturer:7316572305768
Image 1
Save to list

€695.63/ pieceexcl. VAT

€841.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NCF
Type
Cylindrical Roller Bearing
Inner Diameter
170 mm
Outer Diameter
230 mm
Width
36 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
314 kN
Static load rating
560 kN
Reference speed
1200 rpm
Limiting speed
1500 rpm
Weight
4.06 kg
B
36 mm
d
170 mm
D
230 mm
Number of rows
Single row