

€971.88/ pieceexcl. VAT
€1,175.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LBC4 |
Type | Four Row Cylindrical Roller Bearing |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 260 mm |
Width | 168 mm |
Internal clearance | C4 |
Dynamic load rating | 1560 kN |
Static load rating | 2500 kN |
Reference speed | 1900 rpm |
Limiting speed | 2800 rpm |
Weight | 30.1 kg |
B | 168 mm |
d | 180 mm |
D | 260 mm |
Number of rows | Four row |