

€1,249.20/ pieceexcl. VAT
€1,511.53incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LBC4 |
Type | Four Row Cylindrical Roller Bearing |
Cage material | Brass |
Inner Diameter | 230 mm |
Outer Diameter | 330 mm |
Width | 206 mm |
Internal clearance | C4 |
Dynamic load rating | 2320 kN |
Static load rating | 4000 kN |
Reference speed | 1400 rpm |
Limiting speed | 2200 rpm |
Weight | 58.6 kg |
B | 206 mm |
d | 230 mm |
D | 330 mm |
Number of rows | Four row |