

€515.70/ pieceexcl. VAT
€624.00incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LBC4 |
Type | Four Row Cylindrical Roller Bearing |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 230 mm |
Width | 130 mm |
Internal clearance | C4 |
Dynamic load rating | 965 kN |
Static load rating | 1340 kN |
Reference speed | 2000 rpm |
Limiting speed | 3000 rpm |
Weight | 16.7 kg |
B | 130 mm |
d | 160 mm |
D | 230 mm |
Number of rows | Four row |