SKF

SKF Custom spherical roller bearing for extreme operating conditions.

  • ERIKS:14492325
Image 1
Overview This spherical roller bearing features a cylindrical bore and sheet metal cage designed for heavy loads in both directions. Self-aligning capability allows it to handle misalignment and shaft deflections with minimal friction increase. The integrated relubrication feature supports maintenance in demanding environments. The bearing operates with two rows and is suitable for modular systems with housings sleeves and nuts. Features
  • Self-aligning design compensates for shaft misalignment ensuring smooth operation in complex assemblies
  • High dynamic and static load ratings enable reliable use under heavy mechanical stress
  • Relubrication feature facilitates easier maintenance extending service intervals and reducing downtime
  • Sheet metal cage construction provides stability and supports high-speed performance in harsh conditions
  • Low friction operation minimises heat generation contributing to longer bearing life and efficiency
Application & Usage
  • Used with modular housings to support heavy-duty rotating shafts
  • Ideal for mining equipment subjected to shaft deflections and misalignment
  • Compatible with industrial gearboxes requiring reliable load accommodation
Save to list

€6,394.26/ pieceexcl. VAT

€7,737.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
239
Type
Spherical Roller Bearing
Inner Diameter
420 mm
Outer Diameter
560 mm
Width
106 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4150 kN
Dynamic load rating
2083 kN
Limiting speed
1100 rpm
Reference speed
1000 rpm
Weight
72.1 kg
Weight
159 lb