
€7.08/ pieceexcl. VAT
€8.57incl. VAT
32 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PAK |
Type | Hydraulic Wiper Seals |
Rod diameter | 30 mm |
Groove Diameter | 40 mm |
Material seal | PUR |
d | 30 mm |
D | 40 mm |