SKF

SKF Connector straight 471-006-192 1/8" x 6mm

  • ERIKS:13779793
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
SKF provides a wide range of connection nipples covering many different thread combinations and sizes.
They are used as adapters to enable pipes and hoses to be connected to different thread sizes.
  • Made from high strength materials
  • Enables the SKF Oil Injection Method to be used on many applications
Save to list

€10.17/ pieceexcl. VAT

€12.31incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
471
Type
Screw-In Connector
Connection 1 thread size
M 6
Tube Outside Diameter
6 mm
Ambient temperature
from -30 to 70 °C
Operation temperature
from -30 to 70 °C
d
6
d1
1/8