




€487.55/ pieceexcl. VAT
€589.94incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | THPA |
Type | Connection Nipple |
Material | Alloy engineering steel |
Material class | Alloyed Engineering Steel (Hardened) |
Surface treatment | Hardened |
Threaded connection 1 | Internal thread (M) |
Connection 1 thread size | M 16x1.5 |
Threaded connection 2 | Internal thread (M) |
Connection 2 thread size | M 12x1.5 |
Length | 55 mm |
Material of threaded seal | Alloyed Steel |
Wrench width | 22 mm |
Maximum operating pressure | 4000 bar |
Weight | 110 g |
L | 55 mm |
L1 | 55 mm |
l1 | 55 MMT |