SKF

SKF Connection nipple THPA AM12/G3/4

  • ERIKS:14544048
Image 1
Image 2
Image 1
Image 2
SKF provides a wide range of connection nipples covering many different thread combinations and sizes.
They are used as adapters to enable pipes and hoses to be connected to different thread sizes.
  • Made from high strength materials
  • Enables the SKF Oil Injection Method to be used on many applications
Save to list

€579.55/ pieceexcl. VAT

€701.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
THPA
Type
Hydraulic Connection Nipple
Material
Alloy engineering steel
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
3/4
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
M 12x1.5
Length
23.5 mm
Sealing
PVC
Wrench width
17 mm
Maximum operating pressure
4000 bar
Weight
90 g
D
35 mm
L
23.5 mm