




€505.95/ pieceexcl. VAT
€612.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | THPA |
Type | Connection Nipple |
Material | Alloy engineering steel |
Surface treatment | Hardened |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | M 12x1.5 |
Length | 22 mm |
Material of threaded seal | Alloyed Steel |
Wrench width | 13 mm |
Maximum operating pressure | 4000 bar |
Weight | 30 g |
G | G1/4 (m) |
L | 22 mm |
L1 | 36.5 mm |
l1 | 36.5 MMT |
L2 | 36.5 mm |