




€202.35/ pieceexcl. VAT
€244.84incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Hydraulic Connection Nipple |
Material | Chromium Molybdenum Steel |
Material class | Chromium Molybdenum Steel |
Shape | Straight |
Threaded connection 1 | Female |
Connection 1 thread size | 1/4 |
Threaded connection 2 | External thread (NPT) |
Connection 2 thread size | 3/4 |
Length | 45 mm |
Wrench width | 32 mm |
Maximum operating pressure | 1500 bar |
Weight | 208 g |
G | G 1/4 |
L | 45 mm |
L1 | 15 mm |
l1 | 15 MMT |
L2 | 20 mm |