






€153.59/ pieceexcl. VAT
€185.84incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Connection Nipple |
Material | Chromium Molybdenum Steel |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 3/4 |
Length | 50 mm |
Wrench width | 32 mm |
Maximum operating pressure | 4000 bar |
Weight | 227 g |
d2 | 14 mm |
D2 | 14 mm |
L | 50 mm |