




€125.07/ pieceexcl. VAT
€151.33incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Connection Nipple |
Material | Chromium Molybdenum Steel |
Surface treatment | Hardened and Tempered |
Shape | Straight |
Threaded connection 1 | Internal thread (M) |
Connection 1 thread size | M 6 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | M 8 |
Length | 33 mm |
Wrench width | 9 mm |
Maximum operating pressure | 1000 bar |
Weight | 12 g |
D | 4 mm |
L | 33 mm |
L1 | 10 mm |
l1 | 10 MMT |
L2 | 15 mm |