




€143.47/ pieceexcl. VAT
€173.60incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Straight |
Material | Chromium Molybdenum Steel |
Surface treatment | Hardened and Tempered |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/4 |
Length | 46 mm |
Wrench width | 22 mm |
Maximum operating pressure | 4000 bar |
Weight | 70 g |
D | 5.5 mm |
L | 46 mm |
L1 | 15 mm |
l1 | 15 MMT |
L2 | 17 mm |