SKF

SKF Connection nipple 1012783 E

  • ERIKS:11655086
  • Manufacturer:7316571760032
Image 1
Image 2
Image 1
Image 2
SKF provides a wide range of connection nipples covering many different thread combinations and sizes.
They are used as adapters to enable pipes and hoses to be connected to different thread sizes.
  • Made from high strength materials
  • Enables the SKF Oil Injection Method to be used on many applications
Save to list

€193.15/ pieceexcl. VAT

€233.71incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Type
Adapter
Material
Chromium Molybdenum Steel
Material class
Chromium Molybdenum Steel
Surface treatment
Hardened and Tempered
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/4
Threaded connection 2
External thread BSPP (G)
Connection 2 thread size
3/8
Length
43 mm
Wrench width
22 mm
Maximum operating pressure
4000 bar
Weight
83 g
B
43 mm
D
9 mm
L
43 mm
s
22 mm