




€193.15/ pieceexcl. VAT
€233.71incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Hydraulic Connection Nipple |
Material | Chromium Molybdenum Steel |
Surface treatment | Hardened and Tempered |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | 1/4 |
Length | 54 mm |
Wrench width | 32 mm |
Maximum operating pressure | 4000 bar |
Weight | 135 g |
G | G 3/4 |
L | 54 mm |