SKF

SKF Connection nippel 729106/100MPA

  • ERIKS:13279393
  • Manufacturer:7316575851187
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
SKF provides a wide range of connection nipples covering many different thread combinations and sizes.
They are used as adapters to enable pipes and hoses to be connected to different thread sizes.
  • Made from high strength materials
  • Enables the SKF Oil Injection Method to be used on many applications
Save to list

€143.47/ pieceexcl. VAT

€173.60incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Type
Straight
Material
Chromium Molybdenum Steel
Material class
Chromium Molybdenum Steel
Surface treatment
Hardened and Tempered
Shape
Straight
Threaded connection 1
External thread BSPP (G)
Connection 1 thread size
1/4
Threaded connection 2
Internal thread (NPT)
Connection 2 thread size
3/8
Length
50 mm
Wrench width
32 mm
Maximum operating pressure
1000 bar
Weight
120 g
D
8.5 mm
L
50 mm