SKF

SKF Composite dry sliding bushing for maintenance-free operation.

  • ERIKS:14622099
  • Manufacturer:7316571791210
Image 1
Overview This sintered bronze flanged bushing is designed for rotating oscillating and linear movement applications. It accommodates both radial and axial loads in one direction. The bushing is self-lubricating and features maintenance-free operation due to oil impregnation. High sliding velocities are supported by the porous bronze matrix structure. Features
  • Self-lubricating porous bronze matrix reduces maintenance needs and downtime
  • Oil impregnation enables very high sliding velocities for demanding applications
  • Accommodates both radial and axial loads to support versatile movement requirements
  • Maintenance-free operation eliminates need for routine lubrication in service
  • Flanged design simplifies positioning and installation onto shafts
Application & Usage
  • Used with rotating shafts in industrial automation systems
  • Ideal for linear motion guides demanding low friction and wear
  • Compatible with oscillating arms in packaging equipment
Save to list

€4.90/ pieceexcl. VAT

€5.93incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
12 mm
Flange diameter
30 mm
Flange thickness
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free