SKF

SKF Compact pillow block bearing unit for general-purpose use.

  • ERIKS:14622116
  • Manufacturer:7316579751889
Image 1
Overview This pillow block ball bearing unit features a short base and extended inner ring for enhanced shaft stability. The cast iron housing offers robust support in limited-space installations. Threaded bolt holes facilitate secure attachment. The bearing is lubricated sealed and quickly locks onto the shaft using set screws. Designed according to Japanese Industrial Standards it is suitable for constant or alternating rotation. Features
  • Short base housing allows installation in restricted or compact spaces
  • Extended inner ring minimises shaft misalignment for smoother operation
  • Set screw locking ensures fast and secure shaft mounting
  • Lubricated and sealed bearing reduces maintenance needs and contamination risk
  • Cast iron housing provides strength for demanding industrial environments
Application & Usage
  • Used with machinery requiring secure shaft support in compact layouts
  • Ideal for conveyor systems requiring consistent shaft alignment
  • Compatible with equipment needing threaded mounting for stability
Save to list

€39.49/ pieceexcl. VAT

€47.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCPA
Housing style
Pillow Block
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Shaft diameter
35 mm
Height
47.6 mm
Width
42 mm
Shaft height
47.6 mm
Bearing
Insert Ball Bearing
Housing
Cast Iron Housing