




€141.54/ pieceexcl. VAT
€171.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NX..-Z |
Manufacturer ID | NX 35 Z |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€78.78/ pieceexcl. VAT
€95.32incl. VAT
Estimated delivery date - 13/11/2026