




€78.97/ pieceexcl. VAT
€95.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NX..-Z |
Manufacturer ID | NX 20 Z |
Inner Diameter | 20 mm |
Outer Diameter | 30 mm |
Width | 28 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |