




€85.87/ pieceexcl. VAT
€103.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NX..-Z |
Manufacturer ID | NX 17 Z |
Inner Diameter | 17 mm |
Outer Diameter | 26 mm |
Width | 28 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€47.82/ pieceexcl. VAT
€57.86incl. VAT
Estimated delivery date - 16/11/2026