




€62.28/ pieceexcl. VAT
€75.36incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NX..-Z |
Manufacturer ID | NX 12 Z |
Inner Diameter | 12 mm |
Outer Diameter | 21 mm |
Width | 18 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€34.96/ pieceexcl. VAT
€42.30incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026