SKF

SKF Combined Needle roller/Axial ball bearing without inner ring Single direction With cover NX 10 Z

  • ERIKS:23768480
  • Manufacturer:7316570837858
Image 1
Image 2
Image 1
Image 2
Combined Type Needle Roller Bearing. A caged radial needle roller bearing without an inner ring combined with a full complement thrust ball bearing. Designed to withstand radial loads and light single direction thrust loads simultaneously. Fitted with end cover, grease lubrication is recommended
Save to list

€60.07/ pieceexcl. VAT

€72.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NX..-Z
Manufacturer ID
NX 10 Z
Inner Diameter
10 mm
Outer Diameter
19 mm
Width
18 mm
Variant
Single direction
Model
without inner ring
With cover
Yes
Alternatives

€33.83/ pieceexcl. VAT

€40.93incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026