




€391.08/ pieceexcl. VAT
€473.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX..-Z |
Manufacturer ID | NKX 70 Z |
Inner Diameter | 70 mm |
Outer Diameter | 85 mm |
Width | 40 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€226.46/ pieceexcl. VAT
€274.02incl. VAT
Estimated delivery date - 13/11/2026