




€255.60/ pieceexcl. VAT
€309.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX..-Z |
Manufacturer ID | NKX 60 Z |
Inner Diameter | 60 mm |
Outer Diameter | 72 mm |
Width | 40 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€169.14/ pieceexcl. VAT
€204.66incl. VAT
Estimated delivery date - 13/11/2026