




€205.43/ pieceexcl. VAT
€248.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX..-Z |
Manufacturer ID | NKX 45 Z |
Inner Diameter | 45 mm |
Outer Diameter | 58 mm |
Width | 32 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€119.11/ pieceexcl. VAT
€144.12incl. VAT
Estimated delivery date - 13/11/2026