




€88.23/ pieceexcl. VAT
€106.76incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX..-Z |
Manufacturer ID | NKX 25 Z |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | Yes |
€62.14/ pieceexcl. VAT
€75.19incl. VAT
16 In stock - Estimated delivery date 26/10/2026