SKF

SKF Combined Needle roller/Axial ball bearing without inner ring Single direction With cover NKX 10 ZTN

  • ERIKS:23767635
  • Manufacturer:7316577104632
Image 1
Image 2
Image 1
Image 2
Combined Type Needle Roller Bearing. A caged radial needle roller bearing without an inner ring combined with a thrust ball bearing. Non-seperable design with a cover fitted on the thrust side. Designed to withstand radial loads and heavy single direction thrust loads simultaneously. Grease lubrication is recommended.
Save to list

€68.13/ pieceexcl. VAT

€82.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
NKX..-Z
Manufacturer ID
NKX 10 ZTN
Inner Diameter
10 mm
Outer Diameter
19 mm
Width
23 mm
Variant
Single direction
Model
without inner ring
With cover
Yes