




€93.28/ pieceexcl. VAT
€112.87incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX |
Manufacturer ID | NKX 30 |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |
€72.82/ pieceexcl. VAT
€88.11incl. VAT
Estimated delivery date - 18/11/2026