




€102.41/ pieceexcl. VAT
€123.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX |
Manufacturer ID | NKX 25 |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 30 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |
€57.54/ pieceexcl. VAT
€69.62incl. VAT
Estimated delivery date - 13/11/2026