




€72.49/ pieceexcl. VAT
€87.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKX |
Manufacturer ID | NKX 15 |
Inner Diameter | 15 mm |
Outer Diameter | 24 mm |
Width | 23 mm |
Variant | Single direction |
Model | without inner ring |
With cover | No |
€40.80/ pieceexcl. VAT
€49.37incl. VAT
Estimated delivery date - 12/11/2026