




€47.48/ pieceexcl. VAT
€57.45incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKIA |
Manufacturer ID | NKIA 5902 |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 18 mm |
Variant | Single direction |
Model | with inner ring |
With cover | No |
€33.04/ pieceexcl. VAT
€39.98incl. VAT
Estimated delivery date - 18/11/2026€33.04/ pieceexcl. VAT
€39.98incl. VAT
4 In stock - Estimated delivery date 16/11/2026